JWG66

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWG66 Wiegmann Wireway, JW Series, Extra Gasket, 6in.x6in., w/Screws

MFG Item Number
JWG66

JWG66 Wiegmann Wireway, JW Series, Extra Gasket, 6in.x6in., w/Screws

MFG Item Number
JWG66
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWG66
Extra Gasket, 6in.x6in., w/Screws

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWG66
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description Extra Gasket, 6in.x6in., w/Screws
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487DS
1487DS
Hammond Manufacturing Wireway