JWL452

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWL452 Wiegmann Wireway, JW Series, N12 FEED THRU 45 DEG ELBOW 2.5X2.5 CS-GR

MFG Item Number
JWL452

JWL452 Wiegmann Wireway, JW Series, N12 FEED THRU 45 DEG ELBOW 2.5X2.5 CS-GR

MFG Item Number
JWL452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWL452
N12 FEED THRU 45 DEG ELBOW 2.5X2.5 CS-GR

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWL452
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through 45 Degree Elbow 2.5X2.5 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
1487B4P
1487B4P
Hammond Manufacturing Wireway, 1487 Series