JWL906

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWL906

Wiegmann Wireway, JW Series

JWL906

Wiegmann Wireway, JW Series
N12 FEED THRU 90 DEG ELBOW 6X6 CS -GRY
MFG Item Number
JWL906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWL906
N12 FEED THRU 90 DEG ELBOW 6X6 CS -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWL906
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through 90 Degree Elbow 6X6 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
1487D9P
1487D9P
Hammond Manufacturing Wireway, 1487 Series