Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN222 Wiegmann Wireway, N12 FD THRU 2 IN. STR NIPL 2.5X2.5 CS-GR

MFG Item Number
JWN222

JWN222 Wiegmann Wireway, N12 FD THRU 2 IN. STR NIPL 2.5X2.5 CS-GR

MFG Item Number
JWN222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN222
N12 FD THRU 2 IN. STR NIPL 2.5X2.5 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN222
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 2 Inch Nipple 2.5X2.5 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 2 "
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487BM2
1487BM2
Hammond Manufacturing Wireway, 1487 Series