Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN661 Wiegmann Wireway, N12 FD THRU 1 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN661

JWN661 Wiegmann Wireway, N12 FD THRU 1 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN661
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN661
N12 FD THRU 1 IN. STRT NIPPLE 6X6 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN661
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 1 Inch Nipple 6X6 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 12 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1487DM1
1487DM1
Hammond Manufacturing Wireway, 1487 Series