Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN663 Wiegmann Wireway, N12 FD THRU 3 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN663

JWN663 Wiegmann Wireway, N12 FD THRU 3 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN663
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN663
N12 FD THRU 3 IN. STRT NIPPLE 6X6 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN663
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 3 Inch Nipple 6X6 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
1487DM3
1487DM3
Hammond Manufacturing Wireway, 1487 Series