Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN666 Wiegmann Wireway, N12 FD THRU 6 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN666

JWN666 Wiegmann Wireway, N12 FD THRU 6 IN. STRT NIPPLE 6X6 CS -GR

MFG Item Number
JWN666
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN666
N12 FD THRU 6 IN. STRT NIPPLE 6X6 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN666
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 6 Inch Nipple 6X6 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 72 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1487DM6
1487DM6
Hammond Manufacturing Wireway, 1487 Series