Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN883

Wiegmann Wireway

JWN883

Wiegmann Wireway
N12 FD THRU 3 IN. STRT NIPPLE 8X8 CS -GR
MFG Item Number
JWN883
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN883
N12 FD THRU 3 IN. STRT NIPPLE 8X8 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN883
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 3 Inch Nipple 8X8 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 36 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1487EM3
1487EM3
Hammond Manufacturing Wireway, 1487 Series