Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWN886 Wiegmann Wireway, N12 FD THRU 6 IN. STRT NIPPLE 8X8 CS -GR

MFG Item Number
JWN886

JWN886 Wiegmann Wireway, N12 FD THRU 6 IN. STRT NIPPLE 8X8 CS -GR

MFG Item Number
JWN886
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWN886
N12 FD THRU 6 IN. STRT NIPPLE 8X8 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number JWN886
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through 6 Inch Nipple 8X8 Carbon Steel - Gray
Composition Steel
Style Nipple
Nominal Length 72 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Approvals cULus
Net Weight 7 lbs
Gross Weight 7 lbs
Alternatives
1487EM6
1487EM6
Hammond Manufacturing Wireway, 1487 Series