JWRB86C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWRB86C Wiegmann Wireway, JW Series, N12, JIC Flngd. Sectional Wireway -

MFG Item Number
JWRB86C

JWRB86C Wiegmann Wireway, JW Series, N12, JIC Flngd. Sectional Wireway -

MFG Item Number
JWRB86C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWRB86C
N12, JIC Flngd. Sectional Wireway -

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWRB86C
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12, JIC Flngd. Sectional Wireway - Reducer Bushing
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1487ERCD
1487ERCD
Hammond Manufacturing Wireway, 1487 Series
1487ERED
1487ERED
Hammond Manufacturing Wireway, 1487 Series