Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWS2 Wiegmann Wireway, Telescope, 2.5in.Hx2.5in.W, N12

MFG Item Number
JWS2

JWS2 Wiegmann Wireway, Telescope, 2.5in.Hx2.5in.W, N12

MFG Item Number
JWS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWS2
Telescope, 2.5in.Hx2.5in.W, N12

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWS2
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Telescope, 2.5in.Hx2.5in.W, N12
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1487BX
1487BX
Hammond Manufacturing Wireway, 1487 Series