Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWS6 Wiegmann Wireway, Telescope, 6in.Hx6in.W, N12

MFG Item Number
JWS6

JWS6 Wiegmann Wireway, Telescope, 6in.Hx6in.W, N12

MFG Item Number
JWS6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWS6
Telescope, 6in.Hx6in.W, N12

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWS6
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Telescope, 6in.Hx6in.W, N12
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
1487DX
1487DX
Hammond Manufacturing Wireway, 1487 Series