JWT4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWT4 Wiegmann Wireway, JW Series, N12 FEED THRU TEE 4X4 CRBN STL -GRY

MFG Item Number
JWT4

JWT4 Wiegmann Wireway, JW Series, N12 FEED THRU TEE 4X4 CRBN STL -GRY

MFG Item Number
JWT4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWT4
N12 FEED THRU TEE 4X4 CRBN STL -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWT4
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Tee 4X4 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 6 lbs
Gross Weight 6 lbs
Alternatives
1487CT
1487CT
Hammond Manufacturing Wireway, 1487 Series