JWX2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWX2 Wiegmann Wireway, JW Series, N12 FEED THRU CROSS 2.5X2.5 CBN STL -GRY

MFG Item Number
JWX2

JWX2 Wiegmann Wireway, JW Series, N12 FEED THRU CROSS 2.5X2.5 CBN STL -GRY

MFG Item Number
JWX2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWX2
N12 FEED THRU CROSS 2.5X2.5 CBN STL -GRY

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWX2
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12 Feed-Through Cross 2.5X2.5 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
1487BY
1487BY
Hammond Manufacturing Wireway, 1487 Series