Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWX8

Wiegmann Wireway

JWX8

Wiegmann Wireway
N12 FEED THRU CROSS 8X8 CRBN STL -GRY
MFG Item Number
JWX8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
JWX8
N12 FEED THRU CROSS 8X8 CRBN STL -GRY

Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWX8
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N12 Feed-Through Cross 8X8 Carbon Steel - Gray
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
1487EY
1487EY
Hammond Manufacturing Wireway, 1487 Series