Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JXL050722A
0.75HP, 3500RPM, 1PH, 60HZ, 56J, 3524L
MFG Item Number
JXL050722A
This item cannot be canceled or returned
Description
0.75HP, 3500RPM, 1PH, 60HZ, 56J, 3524L
Specifications
Specifications
| Manufacturer Part Number |
JXL050722A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
0.75HP, 3500RPM, 1PH, 60HZ, 56J, 3524L |
| Type |
Explosion Proof |
| Horsepower |
3/4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| NEMA Frame |
56J |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
4.9 A |
| Net Weight |
40 lbs |
| Gross Weight |
40 lbs |
JXL050722A
Baldor-ABB Motors Motors