Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JXM05222
2/1.5HP, 3490/2890RPM, 3PH, 60/50HZ, 56J
This item cannot be canceled or returned
Description
2/1.5HP, 3490/2890RPM, 3PH, 60/50HZ, 56J
Specifications
Specifications
| Manufacturer Part Number |
JXM05222 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
2/1.5HP, 3490/2890RPM, 3PH, 60/50HZ, 56J |
| Type |
Explosion Proof |
| Horsepower |
2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
56J |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Current Rating |
2.5 A |
| Net Weight |
55 lbs |
| Gross Weight |
55 lbs |
JXM05222
Baldor-ABB Motors Motors