Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-C7M22G-03-E
PWR CBL FLX REAR 200-600W 3M
MFG Item Number
JZSP-C7M22G-03-E
This item cannot be canceled or returned
Description
PWR CBL FLX REAR 200-600W 3M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-C7M22G-03-E |
| Description |
PWR CBL FLX REAR 200-600W 3M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP22, IP30, IP55, IP67 |
| Voltage |
200 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.525 lbs |
JZSP-C7M22G-03-E
Yaskawa Drives