JZSP-C7M32F-05-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JZSP-C7M32F-05-E

Yaskawa Drives

JZSP-C7M32F-05-E

Yaskawa Drives
PWR CBL FLX FWD 750W-1KW 5M
MFG Item Number
JZSP-C7M32F-05-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JZSP-C7M32F-05-E
PWR CBL FLX FWD 750W-1KW 5M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-C7M32F-05-E
Description PWR CBL FLX FWD 750W-1KW 5M
Accessory Type Cable Assembly
Protection Rating IP22, IP30, IP55, IP67
Voltage 200 V
Approvals CE, CSA, UL
Net Weight 1.295 lbs
Gross Weight 1.31 lbs