Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JZSP-C7P9-1-E |
| Description | MOTOR ENCODER CONNECTOR |
| Accessory Type | Connector Kit |
| Protection Rating | IP67 |
| Voltage | 400 V |
| Approvals | CE, CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |