Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-C7PA2N-05-E-G6
CABLE, FLEX SHD W BAT RT ANG 5M
MFG Item Number
JZSP-C7PA2N-05-E-G6
This item cannot be canceled or returned
Description
Item #
JZSP-C7PA2N-05-E-G6
CABLE, FLEX SHD W BAT RT ANG 5M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-C7PA2N-05-E-G6 |
| Description |
CABLE, FLEX SHD W BAT RT ANG 5M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP67 |
| Voltage |
400 V |
| Approvals |
CE, cURus |
| Net Weight |
0.995 lbs |
| Gross Weight |
0.995 lbs |
JZSP-C7PA2N-05-E-G6
Yaskawa Drives