Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CLP70-05-E
FLEX RATED CABLE FROM SERIAL, ROHS
MFG Item Number
JZSP-CLP70-05-E
This item cannot be canceled or returned
Description
FLEX RATED CABLE FROM SERIAL, ROHS
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CLP70-05-E |
| Description |
FLEX RATED CABLE FROM SERIAL, ROHS |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP00, IP10, IP22, IP42, IP44, IP55, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.848 lbs |
| Gross Weight |
0.848 lbs |
JZSP-CLP70-05-E
Yaskawa Drives