Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JZSP-CMM60-10-E Yaskawa Drives, PWR CBL SGMCS small Capacity 10M
MFG Item Number
JZSP-CMM60-10-E

JZSP-CMM60-10-E Yaskawa Drives, PWR CBL SGMCS small Capacity 10M

MFG Item Number
JZSP-CMM60-10-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JZSP-CMM60-10-E
PWR CBL SGMCS small Capacity 10M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CMM60-10-E
Description PWR CBL SGMCS small Capacity 10M
Accessory Type Cable Assembly
Protection Rating IP42, IP55, IP65
Voltage 200 V
Approvals CE, cULus, cURus
Net Weight 1.77 lbs
Gross Weight 1.765 lbs