Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMP02-10-E Yaskawa Drives, S5 Standard Encoder Cable,
MFG Item Number
JZSP-CMP02-10-E
JZSP-CMP02-10-E Yaskawa Drives, S5 Standard Encoder Cable,
MFG Item Number
JZSP-CMP02-10-E
This item cannot be canceled or returned
Description
S5 Standard Encoder Cable,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CMP02-10-E |
| Description |
S5 Standard Encoder Cable, Incremental, Right Angle Connector 10M |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus |
| Net Weight |
1.78 lbs |
| Gross Weight |
1.78 lbs |
JZSP-CMP02-10-E
Yaskawa Drives