Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMP9-2-E
Conn Kit, ENC, Motor Side RoHS
MFG Item Number
JZSP-CMP9-2-E
This item cannot be canceled or returned
Description
Conn Kit, ENC, Motor Side RoHS
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CMP9-2-E |
| Description |
Conn Kit, ENC, Motor Side RoHS |
| Accessory Type |
Connector Kit |
| Protection Rating |
IP42, IP55 |
| Voltage |
200 V, 24 V, 48 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
JZSP-CMP9-2-E
Yaskawa Drives