Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JZSP-CNG01-A3-E

Yaskawa Drives

JZSP-CNG01-A3-E

Yaskawa Drives
CN7 24V CONTROL PWR CBL, 0.3M
MFG Item Number
JZSP-CNG01-A3-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JZSP-CNG01-A3-E
CN7 24V CONTROL PWR CBL, 0.3M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CNG01-A3-E
Description CN7 24V CONTROL PWR CBL, 0.3M
Accessory Type Cable Assembly
Protection Rating IP10
Voltage 24 V
Approvals CE, CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.065 lbs