Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSI01-2-E
CN1 I/O CBL LEADS SGDV A/P 2M
MFG Item Number
JZSP-CSI01-2-E
This item cannot be canceled or returned
Description
CN1 I/O CBL LEADS SGDV A/P 2M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSI01-2-E |
| Description |
CN1 I/O CBL LEADS SGDV A/P 2M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus |
| Net Weight |
1 lb |
| Gross Weight |
0.615 lbs |
JZSP-CSI01-2-E
Yaskawa Drives