Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSI02-3-E
CN1 I/O CBL LEADS, SGDV M-II 3M
MFG Item Number
JZSP-CSI02-3-E
This item cannot be canceled or returned
Description
CN1 I/O CBL LEADS, SGDV M-II 3M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSI02-3-E |
| Description |
CN1 I/O CBL LEADS, SGDV M-II 3M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10 |
| Voltage |
100 V, 200 V, 24 V, 400 V, 48 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.521 lbs |
| Gross Weight |
0.521 lbs |
JZSP-CSI02-3-E
Yaskawa Drives