Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JZSP-CSI9-2-E |
| Description | CN1 CONNECTOR KIT FOR SGDV M2 |
| Accessory Type | Connector Kit |
| Protection Rating | IP10 |
| Voltage | 100 V, 200 V, 24 V, 400 V, 48 V |
| Approvals | CE, cULus, cURus |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.045 lbs |