Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSM02-10-E
MFG Item Number
JZSP-CSM02-10-E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSM02-10-E |
| Description |
PWR CBL 200-400W 10M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP55, IP65, IP67 |
| Voltage |
200 V |
| Approvals |
CE, cURus |
| Net Weight |
1.675 lbs |
| Gross Weight |
1.675 lbs |
JZSP-CSM02-10-E
Yaskawa Drives