Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSM60-05-E
PRWD SGMCS PWR FLEX CBL 5M B/C/D/E
MFG Item Number
JZSP-CSM60-05-E
This item cannot be canceled or returned
Description
PRWD SGMCS PWR FLEX CBL 5M B/C/D/E
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSM60-05-E |
| Description |
PRWD SGMCS PWR FLEX CBL 5M B/C/D/E |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP42 |
| Voltage |
200 V |
| Approvals |
CE, cURus |
| Net Weight |
0.655 lbs |
| Gross Weight |
0.655 lbs |
JZSP-CSM60-05-E
Yaskawa Drives