Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JZSP-CSP05-03-E |
| Description | ENC CBL ABS W/BAT 3M |
| Accessory Type | Cable Assembly |
| Protection Rating | IP55, IP65 |
| Voltage | 200 V |
| Approvals | CE, cULus, cURus |
| Net Weight | 1.42 lbs |
| Gross Weight | 1.42 lbs |