Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CSP21-05-E Yaskawa Drives, FLX ENC CBL INC 5M
MFG Item Number
JZSP-CSP21-05-E
JZSP-CSP21-05-E Yaskawa Drives, FLX ENC CBL INC 5M
MFG Item Number
JZSP-CSP21-05-E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CSP21-05-E |
| Description |
FLX ENC CBL INC 5M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP55, IP65 |
| Voltage |
200 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
1.57 lbs |
| Gross Weight |
1.57 lbs |
JZSP-CSP21-05-E
Yaskawa Drives