Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVH03-03-E Yaskawa Drives, CN8 SAFETY FUNCTION CBL W/ LEADS 3M
MFG Item Number
JZSP-CVH03-03(A)-E
JZSP-CVH03-03-E Yaskawa Drives, CN8 SAFETY FUNCTION CBL W/ LEADS 3M
MFG Item Number
JZSP-CVH03-03(A)-E
Item Number
JZSP-CVH03-03-E
This item cannot be canceled or returned
Description
CN8 SAFETY FUNCTION CBL W/ LEADS 3M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVH03-03(A)-E |
| Description |
CN8 SAFETY FUNCTION CBL W/ LEADS 3M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |
JZSP-CVH03-03-E
Yaskawa Drives