Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JZSP-CVP02-20-E |
| Description | ENC CBL INC W/RT ANG CONN 20M |
| Accessory Type | Encoder Cable |
| Protection Rating | IP22, IP67 |
| Voltage | 200 V, 400 V |
| Approvals | CE, cURus |
| Net Weight | 3.055 lbs |
| Gross Weight | 3.055 lbs |