Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JZSP-CVP07-05-E Yaskawa Drives, ENC CBL ABS W/BAT & RT ANG CONN 5M
MFG Item Number
JZSP-CVP07-05-E

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JZSP-CVP07-05-E Yaskawa Drives, ENC CBL ABS W/BAT & RT ANG CONN 5M

MFG Item Number
JZSP-CVP07-05-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
JZSP-CVP07-05-E
ENC CBL ABS W/BAT & RT ANG CONN 5M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CVP07-05-E
Description ENC CBL ABS W/BAT & RT ANG CONN 5M
Accessory Type Encoder Cable
Protection Rating IP22, IP67
Voltage 200 V, 400 V
Approvals CE, cURus
Net Weight 0.91 lbs
Gross Weight 0.93 lbs