Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVP12-15-E
FLX ENC CBL INC W/RT ANG CONN 15M
MFG Item Number
JZSP-CVP12-15-E
This item cannot be canceled or returned
Description
FLX ENC CBL INC W/RT ANG CONN 15M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVP12-15-E |
| Description |
FLX ENC CBL INC W/RT ANG CONN 15M |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP22, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cURus |
| Net Weight |
2.37 lbs |
| Gross Weight |
2.375 lbs |
JZSP-CVP12-15-E
Yaskawa Drives