Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVP27-05-E Yaskawa Drives, FLX ENC CBL ABS W/BAT & RT ANG CONN
MFG Item Number
JZSP-CVP27-05-E
JZSP-CVP27-05-E Yaskawa Drives, FLX ENC CBL ABS W/BAT & RT ANG CONN
MFG Item Number
JZSP-CVP27-05-E
This item cannot be canceled or returned
Description
FLX ENC CBL ABS W/BAT & RT ANG CONN
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVP27-05-E |
| Description |
FLX ENC CBL ABS W/BAT & RT ANG CONN 5M |
| Accessory Type |
Encoder Cable |
| Protection Rating |
IP22, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cURus |
| Net Weight |
0.915 lbs |
| Gross Weight |
0.945 lbs |
JZSP-CVP27-05-E
Yaskawa Drives