Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CVS06-02-E Yaskawa Drives, CN7 PERSONAL COMPUTER COMM CBL
MFG Item Number
JZSP-CVS06-02-E
JZSP-CVS06-02-E Yaskawa Drives, CN7 PERSONAL COMPUTER COMM CBL
MFG Item Number
JZSP-CVS06-02-E
Description
CN7 PERSONAL COMPUTER COMM CBL
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CVS06-02-E |
| Description |
CN7 PERSONAL COMPUTER COMM CBL |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10 |
| Voltage |
100 V, 200 V, 24 V, 400 V, 48 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.325 lbs |
JZSP-CVS06-02-E
Yaskawa Drives