K-1
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K-1

Edwards Signaling Audible Signaling Devices

K-1

Edwards Signaling Audible Signaling Devices
Air Horn - 311 Hz
MFG Item Number
K-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
K-1
Air Horn - 311 Hz

Series Information

Specifications

Specifications
Manufacturer Part Number K-1
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Air Horn - 311 Hz
Type Vibration
Range 3,960 '
Frequency 311 Hz
Explosion Proof No
Hazardous Location Yes
Net Weight 0 lbs
Gross Weight 8.1 lbs