Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K-1000 Panduit Terminals, K-1000 Empty Steel Kit Box
K-1000 Panduit Terminals, K-1000 Empty Steel Kit Box
This item cannot be canceled or returned
Description
K-1000 Empty Steel Kit Box
Specifications
Specifications
| Family Series |
Panduit Terminals |
| Manufacturer |
Panduit |
| Manufacturer Part Number |
K-1000 |
| Description |
Empty steel box, 20 terminal compartments and one tool compartment, dimensions: 2.00H x 13.33W x 9.33D 50.8mm x 338.6mm x 237.0mm. |
| Type |
Empty Steel Box |
| For Use With |
Disconnects and Splices, Terminals |
| Comments |
20 Terminal Compartments & 1 Tool Compartment |
| Net Weight |
3.82 lbs |
| Gross Weight |
4.3 lbs |