Series Information
| Family Series | Panduit Terminals |
|---|---|
| Manufacturer | Panduit |
| Manufacturer Part Number | K-1000 |
| Description | Empty steel box, 20 terminal compartments and one tool compartment, dimensions: 2.00H x 13.33W x 9.33D 50.8mm x 338.6mm x 237.0mm. |
| Type | Empty Steel Box |
| For Use With | Disconnects and Splices, Terminals |
| Comments | 20 Terminal Compartments & 1 Tool Compartment |
| Net Weight | 3.82 lbs |
| Gross Weight | 4.3 lbs |