Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Audible Signaling Devices
K-12
Edwards Signaling Audible Signaling Devices
Dual Tone Air Horn - 311/370 Hz
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Dual Tone Air Horn - 311/370 Hz
Specifications
Specifications
| Manufacturer Part Number |
K-12 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
Dual Tone Air Horn - 311/370 Hz |
| Type |
Vibration |
| Range |
3,960 ' |
| Frequency |
370 Hz |
| Explosion Proof |
No |
| Hazardous Location |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
14.5 lbs |
K-12
Edwards Signaling Audible Signaling Devices