Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K-PT100 WEG Electric Soft Starters, SSW06 PT100 temp transducer bd
K-PT100 WEG Electric Soft Starters, SSW06 PT100 temp transducer bd
This item cannot be canceled or returned
Description
SSW06 PT100 temp transducer bd
Specifications
Specifications
| Family Series |
WEG Electric Soft Starters |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
K-PT100 |
| Description |
SSW06 PT100 temp transducer bd |
| Type |
Expansion Module Kit |
| Approvals |
CE, cULus |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.66 lbs |
K-PT100
WEG Electric Soft Starters