Series Information
| Manufacturer Part Number | 056T17D15941 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1 1/2,1725,DP,56H,3/60/208-230/460 |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56H |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Length | 12.94 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |