Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K05091-MG Killark Grips, K Series, 1/2in. 90_ LT CONNECTOR STEEL W/MESH
MFG Item Number
K05091-MG
K05091-MG Killark Grips, K Series, 1/2in. 90_ LT CONNECTOR STEEL W/MESH
MFG Item Number
K05091-MG
This item cannot be canceled or returned
Description
1/2in. 90_ LT CONNECTOR STEEL W/MESH
Specifications
Specifications
| Manufacturer Part Number |
K05091-MG |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
1/2in. 90_ LT CONNECTOR STEEL W/MESH GRIP |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
0.5 " NPT |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
K05091-MG
Killark Grips, K Series