Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K07591-G Killark Grips, K Series, 3/4in. 90_ LT CONNECTOR INSULATED GRD
K07591-G Killark Grips, K Series, 3/4in. 90_ LT CONNECTOR INSULATED GRD
This item cannot be canceled or returned
Description
3/4in. 90_ LT CONNECTOR INSULATED GRD
Specifications
Specifications
| Manufacturer Part Number |
K07591-G |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
3/4in. 90_ LT CONNECTOR INSULATED GRD |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
0.75 " NPT |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
K07591-G
Killark Grips, K Series