Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, K Series
K0769NC600
Westcode Semiconductors SCRs, K Series
MFG Item Number
K0769NC600
This item cannot be canceled or returned
Description
West code phase control thyristors provides one of the most comprehensive ranges of phase control. With voltage range from 400V to 6500 V
Specifications
Specifications
| Manufacturer Part Number |
K0769NC600 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
K |
| Family Series |
Westcode Semiconductors SCRs, K Series |
| Description |
MED VOLTAGE SCR |
| Package Style |
W11 |
| Vdrm (Volts) |
6,500 V |
| Vrrm |
6,500 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
1,506 A |
| It (avg) |
535 A |
| Itsm Amps |
8,600 A |
| Vtm (Volts) |
2.75 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
26 |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
K0769NC600
Westcode Semiconductors SCRs, K Series