K10091-MG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K10091-MG Killark Grips, K Series, 1in. 90_ LT CONNECTOR W/MESH GRIP

MFG Item Number
K10091-MG

K10091-MG Killark Grips, K Series, 1in. 90_ LT CONNECTOR W/MESH GRIP

MFG Item Number
K10091-MG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, K Series
Item #
K10091-MG
1in. 90_ LT CONNECTOR W/MESH GRIP

K Series Information


Specifications

Specifications
Manufacturer Part Number K10091-MG
Manufacturer Killark
Product Series K
Family Series Killark Grips, K Series
Description 1in. 90_ LT CONNECTOR W/MESH GRIP
Mounting Stainless Steel Mesh
Hub Size 1 " NPT
Net Weight 2 lbs
Gross Weight 2 lbs