K100M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K100M

Thomas & Betts Conduit Outlet Bodies, Series 35 Series

K100M

Thomas & Betts Conduit Outlet Bodies, Series 35 Series
1 INCH IRN CVR SERIES35 COND BODY
MFG Item Number
K100M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Outlet Bodies, Series 35 Series
Item #
K100M
1 INCH IRN CVR SERIES35 COND BODY

Series 35 Series Information

Specifications

Specifications
Manufacturer Part Number K100M
Manufacturer Thomas & Betts
Product Series Series 35
Family Series Thomas & Betts Conduit Outlet Bodies, Series 35 Series
Description Series 35 1 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws
Style Series 35
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Iron
Approvals CSA, UL
Comments Gray Iron
Net Weight 0.42 lbs
Gross Weight 0.42 lbs